At-A-Glance Flip-A-Week Desk Calendar Refill
- Mfr # AAGSW705X50
- Zoro # G1864628
product price:Â
$
17.79
/ea
Key Features
Style
Weekly
Refills
Weekly Planning Pages
Color
White Pages
Sheet Size
5 5/8 in x 7 in
Format
One Week per Page
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AAGSW705X50
- Zoro #
- G1864628
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Sheet Size
- 5 5/8 in x 7 in
- Sheet Width
- 6 in
- Sheet Height
- 7 in
- Fits Chest Size
- Federal Holidays Highlighted in Red
Description
Small - Julian Dates - Weekly - 12 Month - January 2027 to December 2027 - 1 Week Double Page Layout - 6" x 7" Sheet Size - White Sheet - Desk - White, Blue - Paper - 1 Each
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.