Shop AT-A-GLANCE
See all product information
Create Account
At-A-Glance Wall Calendar
- Mfr # AAGPM328
- Zoro # G9002962
product price:Â
$
25.75
/ea
Key Features
Refills
No
Style
Monthly
Sheet Size
15 1/2 in x 22 3/4 in
Color
White
Format
One Month per Page
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AAGPM328
- Zoro #
- G9002962
- UPC #
- -
- Country of Origin
- Viet Nam
- Item
- Wall Calendar
- Refills
- No
- Style
- Monthly
- Color
- White
- Format
- One Month per Page
- Green Environmental Attribute
- Product Contains a Minimum of 30% Post-Consumer Recycled Content
- Features
- Full-Year Reference Calendar on Each Page, Highlighted Federal Holidays, Ruled Daily Blocks, Wire Loop for Easy Hanging
- Product Type
- Wall Calendar
- Edition Year
- 2023
- Binding Type
- Wire-O
- Dated/Undated
- Dated
- Calendar Term
- 12-Month (Jan-Dec)
- Hanger Style
- Wire Loop
- Julian Dates
- Yes
- Binding Details
- Twin-Wire
- Cover Color
- White
- Paper Color
- White
- Includes Julian Dates
- Julian Dates Included
- Date Format
- One Month per Page
- Refillable
- Not Refillable
- Wire Color
- White
Dimensions
- Sheet Size
- 15 1/2 in x 22 3/4 in
- Sheet Height
- 22 3/4 in
- Sheet Width
- 15 1/2 in
- Fits Chest Size
- Full-Year Reference Calendar on Each Page, Highlighted Federal Holidays, Ruled Daily Blocks, Wire Loop for Easy Hanging
Description
Large - Julian Dates - Monthly - 12 Month - January 2027 to December 2027 - 1 Month Single Page Layout - 15 1/2" x 22 3/4" Sheet Size - White Sheet - 2.06" x 3.31" Block - Wire Bound - White - Chipboard, Paper - 1 Each
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.