Shop AT-A-GLANCE
See all product information
Create Account
At-A-Glance Erasable Wall Calendar
- Mfr # AAGPMLM0328
- Zoro # G8982863
product price:Â
$
35.49
/ea
Key Features
Refills
No
Style
Wire Loop
Color
White
Sheet Size
15 1/2 in x 22 3/4 in
Format
One Month per Page
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AAGPMLM0328
- Zoro #
- G8982863
- UPC #
- -
- Country of Origin
- China
- Item
- Wall Calendar
- Refills
- No
- Style
- Wire Loop
- Color
- White
- Format
- One Month per Page
- Product Type
- Wall Calendar
- Julian Dates
- Yes
- Binding Details
- Twin-Wire
- Calendar Reference Blocks
- Current Year
- Edition Year
- 2023
- Hanger Style
- Wire Loop
- Binding Type
- Wire-O
- Dated/Undated
- Dated
- Calendar Term
- 12-Month (Jan-Dec)
- Cover Material
- Laminate
- Cover Color
- White
- Paper Color
- White
- Date Format
- One Month per Page
- Includes Julian Dates
- Julian Dates Included
- Refillable
- Not Refillable
- Includes
- (1) Wet Erase Marker
- Wire Color
- White
Dimensions
- Sheet Size
- 15 1/2 in x 22 3/4 in
- Sheet Height
- 22 3/4 in
- Sheet Width
- 15 1/2 in
Description
Large - Julian Dates - Monthly - 12 Month - January 2027 to December 2027 - 1 Month Single Page Layout - 15 1/2" x 22 3/4" Sheet Size - White Sheet - 2.06" x 3.31" Block - Wire Bound - Red, White, Blue - Laminate - 1 Each
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.