Shop AT-A-GLANCE

At-A-Glance Wall Calendar

  • Mfr # AAGPM428
  • Zoro # G9002971

product price: 
$
35.19
/ea

Key Features

Style
Monthly
Refills
No
Sheet Size
20 in x 30 in
Color
White
Format
One Month per Page
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AAGPM428
Zoro #
G9002971
UPC #
-
Country of Origin
United States
Item
Wall Calendar
Style
Monthly
Refills
No
Color
White
Format
One Month per Page
Features
Full-Year Reference Calendar on Each Page, Highlighted Federal Holidays, Ruled Daily Blocks, Wire Loop for Easy Hanging
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Product Type
Wall Calendar
Hanger Style
Wire Loop
Binding Details
Twin-Wire
Binding Type
Wire-O
Julian Dates
Yes
Dated/Undated
Dated
Edition Year
2025
Calendar Term
12-Month (Jan-Dec)
Cover Color
White
Paper Color
White
Date Format
One Month per Page
Refillable
Not Refillable
Includes Julian Dates
Julian Dates Included
Calendar Reference Blocks
Current Year
Reversible
No
Seasonal Availability
Yes
Academic Year
No
Sheet Color
White
Calendar Spread Format
One Month per Page
Wire Color
White

Dimensions

Sheet Size
20 in x 30 in
Sheet Width
20 in
Sheet Height
30 in
Fits Chest Size
Full-Year Reference Calendar on Each Page, Highlighted Federal Holidays, Ruled Daily Blocks, Wire Loop for Easy Hanging

Description

Large - Julian Dates - Monthly - 12 Month - January 2027 to December 2027 - 1 Month Single Page Layout - 20" x 30" Sheet Size - White Sheet - 2.69" x 4.38" Block - Wire Bound - White - Chipboard, Paper - 1 Each

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.