Shop AT-A-GLANCE
See all product information
Create Account
At-A-Glance Scenic Wall Calendar
- Mfr # DMW200-28
- Zoro # G5110625
product price:Â
$
20.15
/ea
Key Features
Style
Binding-Twin-Wire; Wire-O
Refills
No
Sheet Size
12 x 17
Color
Scenic
Format
One Month per Page
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMW200-28
- Zoro #
- G5110625
- UPC #
- -
- Country of Origin
- China
- Item
- Wall Calendar
- Style
- Binding-Twin-Wire; Wire-O
- Refills
- No
- Color
- Scenic
- Format
- One Month per Page
- Product Type
- Wall Calendar
- Julian Dates
- Yes
- Page Theme
- Scenic Landscape Photography
- Seasonal Availability
- Yes
- Hanger Style
- Wire Loop
- Academic Year
- No
- Reversible
- No
- Dated/Undated
- Dated
- Sheet Color
- White/Multicolor
- Calendar Term
- 12-Month (Jan-Dec)
- Binding Type
- Wire-O
- Edition Year
- 2023
- Calendar Reference Blocks
- Current Year
- Cover Color
- Multicolor
- Paper Color
- White/Multicolor
- Includes Julian Dates
- Julian Dates Included
- Refillable
- Not Refillable
- Design/Theme
- Landscape Photography
- Date Format
- One Month per Page
Dimensions
- Sheet Size
- 12 x 17
- Sheet Width
- 17 in
- Sheet Height
- 12 in
Description
Medium - Julian Dates - Monthly - 12 Month - January 2027 to December 2027 - 1 Month Single Page Layout - 12" x 17" Sheet Size - White Sheet - 1.50" x 1.50" Block - Wire Bound - White - Chipboard, Paper - 1 Each
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.