Shop AT-A-GLANCE
See all product information
Create Account
At-A-Glance Wall Calendar
- Mfr # AAGPM828
- Zoro # G8983204
product price:Â
$
20.65
/ea
Key Features
Refills
No
Style
Wire Loop
Sheet Size
15 in x 12 in
Color
Red/Blue
Format
One Month per Page
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AAGPM828
- Zoro #
- G8983204
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sheet Size
- 15 in x 12 in
- Sheet Height
- 15 in
- Sheet Width
- 12 in
Description
Medium - Julian Dates - Monthly - 12 Month - January 2027 to December 2027 - 1 Week Single Page Layout - 15" x 12" Sheet Size - White Sheet - 2" x 1.75" Block - Wire Bound - Paper, Chipboard - 1 Each
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.