This item is Discontinued.

At-A-Glance Business Monthly Wall Calendar, 15 x 12, White/Black Sheets, 12-Month (Jan to Dec): 2022 997-1

Business Monthly Wall Calendar, 15 x 12, White/Black Sheets, 12-Month (Jan to Dec): 2022 (Discontinued)

  • Mfr # 997-1
  • Zoro # G203665867
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
997-1
Zoro #
G203665867
UPC #
38576474925
Country of Origin
China

Dimensions

Sheet Size
15 x 12

Details

Item
Calendars and Planners
Refills
No
Style
Wire Loop
Color
White/Black
Format
One Month per Page
Paper Color
White/Black
Calendar Reference Blocks
Past Month; Future Month
Julian Dates
Yes
Calendar Term
12-Month (Jan to Dec)
Edition Year
2023
Binding Type
Wire-O
Binding Details
Twin-Wire
Dated/Undated
Dated

Description

Use this planning calendar to keep track of your schedule. Perfect when you need to keep the work team or whole family on the same page. High-quality paper features superior ink bleed resistance. Covers 12 months from January to December with Julian dates. One month per page format with unruled daily blocks for plenty of open planning space. Past/future month calendar references are displayed for easy date tracking and future planning. Use alone or with any Day Runner wall planning board. Full chipboard backing creates a firm writing surface. Twin wire binding at the top has a built-in hanging loop for easy wall display.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.