Shop AT-A-GLANCE
See all product information
Compact Weekly Appointment Book, 6.25 x 3.25, Black, 2022
Mfr # 7000805
Zoro # G508442552
product price:Â $106.99
/ea
Free Shipping & Returns
Key Features
Refills
Yes
Style
Wire Bound
Format
Weekly
Features
Tabbed, Perforated Corner
Paper Color
White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7000805
Zoro #
G508442552
UPC #
38576162358
Country of Origin
United States
Dimensions
Sheet Width
3 1/4"
Sheet Height
6 1/4"
Details
Refills
Yes
Style
Wire Bound
Format
Weekly
Features
Tabbed, Perforated Corner
Item
Appointment Book
Paper Color
White
Cover Color
Black
Cover Material
Paper, Faux Leather
Ink Color
Black
Julian Dates
Yes
Description
At-a-glance compact weekly appointment book, 3 1/4 x 6 1/4, black, 2021 perfect size for carrying with you. Ruled for hourly appointments with space for evening appointments. Tabbed telephone/address section for convenience in the office, at home or on the road. Memo pad at hand for notetaking. Size: 3 1/4 x 6 1/4; page color/theme: white; appointment ruling: 8 am to 5 pm mon.-fri.; edition year: 2021. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.