Desk Pad Calendar, 22x17 In.
Mfr # AAGSK2400
Zoro # G2690585
product price: $7.19
/eaSold in multiples of 2 for $14.38
Key Features
Refills
No
Style
Calendars-Desk Pad
Color
White
Sheet Size
22 in x 17 in
Format
One Month Per Page
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AAGSK2400
Zoro #
G2690585
UPC #
-
Country of Origin
United States
Dimensions
Sheet Size
22 in x 17 in
Sheet Width
17 in
Sheet Height
22 in
Details
Item
Desk Pad Calendar
Refills
No
Style
Calendars-Desk Pad
Color
White
Format
One Month Per Page
Product Type
Desk Pad Calendar
Paper Color
White
Cover Color
White
Date Format
One Month per Page
Refillable
Not Refillable
Includes Julian Dates
Julian Dates Included
Calendar Term
12-Month (Jan-Dec)
Description
One-Color Desk Pad Calendar, Refills No, Calendars-Desk Pad, Sheet Size 22 x 17 In., Format One Month Per Page, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.