Shop HOUSE OF DOOLITTLE

Recycled Contempo Desk Pad Calendar, 18.5x13, Wild Flowers, 2021

  • Mfr # 1976

  • Zoro # G122770895


product price:  $19.39
/ea

Key Features

Cover Material
Leatherette
Color
Black
Features
Perforated, Easy Tear, Reinforced Corner, Planing Calendar, Printed, Julian Dates; Notes Section
End Year
2027
Time Period
12 Month
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1976
Zoro #
G122770895
UPC #
040983197618
Country of Origin
United States

Dimensions

Sheet Size
13 in x 18-1/2 in

Details

Cover Material
Leatherette
Color
Black
Features
Perforated, Easy Tear, Reinforced Corner, Planing Calendar, Printed, Julian Dates; Notes Section
End Year
2027
Time Period
12 Month
Item
Calendar
Reference Calendar
Full Year
End Month
December
Printed Design
Wild Flower
Start Year
2027
Start Month
January
Format
Monthly
Mounting Location
Desk Pad, Desk

Description

House of Doolittle 100% Recycled Contempo Desk Pad Calendar, 18.5 x 13, Wild Flowers, 2021

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.