Shop AT-A-GLANCE
See all product information
Erasable Wall Calendar, 12 x 17, White, 2022
Mfr # PMLM0228
Zoro # G108588162
product price:Â $75.55
/eaKey Features
Sheet Size
Medium
Color
Blue, White
Format
Monthly
Width
12"
Features
Laminated, Erasable, Hanging Loop
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PMLM0228
Zoro #
G108588162
UPC #
38576006256
Country of Origin
United States
Dimensions
Sheet Size
Medium
Width
12"
Height
17"
Block Width
2.44"
Block Height
1.56"
Details
Item
Calendar
Color
Blue, White
Format
Monthly
Features
Laminated, Erasable, Hanging Loop
Cover Material
Laminate
Paper Color
White
Single Page Layout
1 Month
Binding Type
Wire Bound
Mount Type
Wall
Ink Color
Black
Description
Schedules can be easily changed and rewritten with wet erase marker. Six double-sided sheets for non-bulky profile. Full-year reference on each sheet for ease in planning. features: size: 12 x 17 page color/theme: white edition year: 2022 calendar term: 12-month jan.-dec. block size: 1-9/16 x 2-7/16 larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.