Executive Monthly Desk Pad Calendar, 22 x 17, Black Corners, 12-Month (Jan to Dec): 2025
Mfr # HT1500
Zoro # G5110491
product price:Â $20.39
/eaKey Features
Refills
No
Style
Taped
Sheet Size
22 x 17
Color
White
Format
One Month per Page
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HT1500
Zoro #
G5110491
UPC #
-
Country of Origin
China
Dimensions
Sheet Size
22 x 17
Details
Item
Desk Calendar,22"X17",Buff
Refills
No
Style
Taped
Color
White
Format
One Month per Page
Green Certification or Other Recognition
SFI
Features
Phone Directory
Material
Poly
Weight
1.5 lbs
Dated/Undated
Dated
Holder Style
Four-Corner Desk-Pad (Included)
Julian Dates
No
Cover Material
Poly
Reversible
No
Seasonal Availability
Yes
Academic Year
No
Calendar Reference Blocks
Future Year
Calendar Term
12-Month (Jan to Dec)
Corner Color
Black
Edition Year
2023
Holder Color
Black
Description
Desk Calendar,22 In.X17 In.,Buff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.