Monthly Wall Calendar with Ruled Daily Blocks, 8 x 11, White Sheets, 12-Month (Jan to Dec): 2025

  • Mfr # AAGPM128

  • Zoro # G2308577


product price:  $15.59
/ea

Key Features

Style
Wire Loop
Refills
No
Sheet Size
8 in x 11 in
Color
White
Format
One Month per Page
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AAGPM128
Zoro #
G2308577
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8 in x 11 in
Sheet Width
8 in
Sheet Height
11 in

Details

Item
Wall Calendars
Style
Wire Loop
Refills
No
Color
White
Format
One Month per Page
Features
Full-Year Reference Calendar on Each Page, Highlighted Federal Holidays, Ruled Daily Blocks, Wire Loop for Easy Hanging
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Product Type
Wall Calendar
Binding Type
Wire-O
Binding Details
Twin-Wire
Hanger Style
Wire Loop
Julian Dates
Yes
Edition Year
2025
Dated/Undated
Dated
Calendar Term
12-Month (Jan-Dec)
Paper Color
White
Cover Color
White
Date Format
One Month per Page
Refillable
Not Refillable
Includes Julian Dates
Julian Dates Included
Sheet Color
White
Calendar Reference Blocks
Current Year
Calendar Spread Format
One Month per Page
Academic Year
No
Reversible
No
Seasonal Availability
Yes

Description

Wall Calendar, Monthly, One Month Per Page Format, Sheet Size 8 In. x 11 In., Color White, 30 Percent Post Consumer Recycled Content, Non-Refillable, Features Ruled Daily Blocks, Full-Year Reference Calendar on Each Page, Highlighted Federal Holidays, and Wire Loop for Easy Hanging.


  • • One-month view, plus a yearly calendar reference.
  • • Ruled daily blocks.
  • • Full-year calendar reference; federal holidays printed in red.
  • • Wirebound with hanging loop.
  • • Full chipboard back.
  • • Printed on high-quality paper.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.