Level Gauge, Tank, 10 In, 1.5 In NPT
Mfr # L-1.5-10
Zoro # G1170242
product price: $33.49
/eaKey Features
Type
Tank
Connection Size
1.5 in NPT
Calibration Unit Increments
Empty, Full, Half
Calibration Unit Material
Cellulose Acetate
Bushing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L-1.5-10
Zoro #
G1170242
UPC #
-
Country of Origin
United States
Dimensions
Tank Depth
10 in
Connection Size
1.5 in NPT
Manufacturers Warranty Length
1 yr
Extension Length
0 in
Pipe Size
1 1/2 in
For Container Depth
10 in
Manufacturer Warranty Length
1 yr
Description
Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 10 in, For Container Type Small Tanks, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty, Full, Includes Not Applicable, Increment of Variation Empty, Full, Half, Pipe Size 1 1/2 in, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.