Monthly Planner, 11 x 9, Navy Cover, 15-Month: Jan 2025 to Mar 2026

  • Mfr # 702605014

  • Zoro # G6142291


product price:  $20.85
/ea

Key Features

Refills
No
Style
Appointment Books
Sheet Size
10 x 11 in
Format
One Month Per Two-Page Spread
Cover Material
Synthetic Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
702605014
Zoro #
G6142291
UPC #
-
Country of Origin
Viet Nam

Dimensions

Sheet Size
10 x 11 in
Size (Bound-Side First)
11 x 9
Sheet Height
11 in
Sheet Width
9 in

Details

Refills
No
Style
Appointment Books
Format
One Month Per Two-Page Spread
Cover Material
Synthetic Leather
Item
Planner
Cover Color
Navy
Features
Perforated Memo Section, Premium Paper Resists Ink Bleed, Unruled Blocks
Paper Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Product Type
Planner
Binding Details
Twin-Wire
Separate Sections
Notes/Memos; Telephone/Address Directory
Calendar Reference Blocks
Past Month; Current Month; Four Future Months
Calendar Term
15-Month (Jan-Mar)
Dated/Undated
Dated
Binding Type
Wire-O
Appointment Ruling
Open Scheduling
Edition Year
2023 to 2024
Page Format
One Month per Two-Page Spread
Includes Julian Dates
Julian Dates Not Included
Date Format
One Month per Two-Page Spread
Refillable
Not Refillable

Description

Planner,10 x 11",Simulated Leather

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.