
Deluxe Spring Floral Undated Weekly/Monthly Teacher's Lesson Planner, 7 Class, 11x8.5, 52-Week Span
Mfr # NAD-UNDTP-30
Zoro # G223333012
product price:Â $32.99
/eaKey Features
Sheet Size
11 in x 8.5 in
Format
Weekly/Monthly; One Week per Two-Page Spread, One Month per Two-Page Spread
Calendar Term
52-Week Span
Grade
Grades 1 to 12
Sections
Annual-Overview Planning Pages, Daily Scheduling Charts, Parent/Teacher Communications Log, Ruled Notes Pages, Seating Charts, Student Attendance/Grades Logs, Student Lists
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
NAD-UNDTP-30
Zoro #
G223333012
UPC #
840312313012
Country of Origin
China
Dimensions
Sheet Size
11 in x 8.5 in
Length
11-1/2 in
Width
9-1/2 in
Details
Format
Weekly/Monthly; One Week per Two-Page Spread, One Month per Two-Page Spread
Item
Lesson Planner
Calendar Term
52-Week Span
Grade
Grades 1 to 12
Sections
Annual-Overview Planning Pages, Daily Scheduling Charts, Parent/Teacher Communications Log, Ruled Notes Pages, Seating Charts, Student Attendance/Grades Logs, Student Lists
Paper Color
White/Multicolor
Number of Classes
7
Cover Material
Plastic
Features
Interior Storage Pocket
Cover Color
Multicolor
Binding Type
Spiral Wire
Cover Theme
Spring Floral Artwork
Description
The beautiful sights of spring in full bloom can greet you every day with the Deluxe Spring Floral Weekly/Monthly Teacher's Lesson Planner. Undated for versatility, this feature packed planner is primed for maximum efficiency. In addition to weekly lesson planning for up to seven classes and a tabbed monthly section, it also features areas for annual-overview planning, student seating charts, parent/teacher communication records, grading/attendance records, general notes and more.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.