Zoro Homepage

Overfill Gauge, 2 In NPT, 8 In From Top

  • Mfr # O-2-8

  • Zoro # G1591931


product price: $52.59
/ea

Key Features

Type
Tank
Connection Size
2 in NPT
Manufacturers Warranty Length
1 yr
Float Material
Polypropylene
Calibration Unit Material
Inner and Outer Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O-2-8
Zoro #
G1591931
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
2 in NPT
Manufacturers Warranty Length
1 yr
Extension Length
0 in
Manufacturer Warranty Length
1 yr
For Container Depth
8 in
Pipe Size
2 in

Details

Type
Tank
Float Material
Polypropylene
Calibration Unit Material
Inner and Outer Plastic
Rod Material
Aluminum
Assembly Nut Material
HDPE
Gasket Material
Duro Nitrile
Special Features
Starts Registering 8 in From Top of Tank
Item
Overfill Alert Gauge
Bushing Material
Aluminum
For Container Capacity
No Exact Capacity
For Container Type
No Specific Style
Features
Designed to Alert When Tank is About 90% Full
Window Material
Cellulose Acetate
For Liquid Type
Diesel, Gasoline, Hydraulic Oil
Thread Type
NPT
Housing Material
Cellulose Acetate
Units of Measurement
Inches
Standards
FL Approved
Seal Material
Nitrile Rubber
Thread Gender
Male
Float Rod Material
Aluminum

Description

Overfill Alert Gauge, Extension Length 0 in, Float Material Polypropylene, For Container Capacity No Exact Capacity, For Container Depth 8 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Not Applicable, Includes Not Applicable, Increment of Variation Not Applicable, Pipe Size 2 in, Assembly Nut Material HDPE, Bushing Material Aluminum, Features Designed to Alert When Tank is About 90 Percent Full, Float Rod Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.