Daily Appointment Book, One Day/Page: Mon to Sun, 8 x 5, 12-Month (Jan to Dec): 2025
Mfr # AAG7080005
Zoro # G9002795
product price: $35.79
/eaKey Features
Refills
No
Style
Daily
Sheet Size
8 in x 4-7/8 in
Format
Daily
Cover Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AAG7080005
Zoro #
G9002795
UPC #
-
Country of Origin
China
Dimensions
Sheet Size
8 in x 4-7/8 in
Size (Bound-Side First)
8 x 5
Sheet Height
8 in
Sheet Width
5 in
Description
Planner, Daily, One Weekday Per Page, Saturday/Sunday on One Page Format, Sheet Size 4-7/8 In. x 8 In., Color Black, Cover Material Simulated Leather, 30 Percent Post Consumer Recycled Content, Non-Refillable, Features 7 AM to 4:45 PM Sat., 7 AM to 7:45 PM Mon.-Fri. 15 Minute Appointment Ruling, Perforated Page Corners.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.