Shop AT-A-GLANCE

DayMinder Weekly Pocket Appointment Book, 6 x 3.5, Black Cover, 12-Month (Jan to Dec): 2025

  • Mfr # G250-00

  • Zoro # G6141585


product price:  $21.95
/ea

Key Features

Refills
No
Style
Appointment Books
Sheet Size
3-3/4 x 6 in
Format
One Week per Two-Page Spread
Paper Color
White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G250-00
Zoro #
G6141585
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
3-3/4 x 6 in
Size (Bound-Side First)
6 x 3.5
Sheet Height
6 in
Sheet Width
3 1/2 in

Details

Refills
No
Style
Appointment Books
Format
One Week per Two-Page Spread
Paper Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Item
Planner
Cover Color
Black
Cover Material
Synthetic Leather
Features
Julian Dates, Ruled Blocks, Telephone/Address Pages
Green Certification or Other Recognition
SFI
Product Type
Planner
Color
Black
Calendar Reference Blocks
Current Month; Future Month
Page Format
One Week per Two-Page Spread
Dated/Undated
Dated
Appointment Ruling
60-min, 8 AM to 5 PM w/Evening Activities (Mon-Fri); Open Scheduling (Sat-Sun)
Binding Type
Wire-O
Calendar Term
12-Month (Jan-Dec)
Separate Sections
Tabbed Telephone/Address Directory
Binding Details
Twin-Wire
Edition Year
2023
Includes Julian Dates
Julian Dates Included
Date Format
One Week per Two-Page Spread
Refillable
Not Refillable

Description

Appointment Book,3-3/4 x 6"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.