QuickNotes Weekly/Monthly Appointment Book, 10 x 8, Black, 2022
- Mfr # 760105
- Zoro # G208442463
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Style
Wire Bound
Format
Monthly, Weekly
Cover Color
Black
Features
Bleed Resistant, Tabbed, Storage Pocket, Ruled, Snag Resistant, Pocket, Tear Resistant, Phone Directory, Notes Area, Wear Resistant
Paper Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 760105
- Zoro #
- G208442463
- UPC #
- 38576028159
- Country of Origin
- United States
- Style
- Wire Bound
- Format
- Monthly, Weekly
- Cover Color
- Black
- Features
- Bleed Resistant, Tabbed, Storage Pocket, Ruled, Snag Resistant, Pocket, Tear Resistant, Phone Directory, Notes Area, Wear Resistant
- Paper Color
- White
- Item
- Appointment Book/Planner
- Cover Material
- Faux Leather; Faux Leather, Simulated Leather
- Ink Color
- Black
- Julian Dates
- Yes
Dimensions
- Sheet Height
- 10"
- Size Standard
- Large
- Sheet Width
- 8"
Description
Yellow highlighted quicknotes section on each spread for priority data. Tabbed monthly overviews for long-range planning. Telephone/address section keeps contact information at hand. Storage pocket for keeping loose papers. feature: size: 8 x 9-7/8 page color/theme: white hourly, 8 am to 5 pm mon.-sun. edition year: 2022 this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.