Shop HOUSE OF DOOLITTLE
See all product information
Create Account
House of Doolittle Bar Harbor 12-Month Wall Calendar
- Mfr # HOD331HD
- Zoro # G2690576
product price:Â
$
12.25
/ea
Key Features
Refills
No
Style
Calendars And Planners-Calendars
Color
Blue/Gray
Sheet Size
8 1/2 in x 11 in
Format
One Month per Page
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HOD331HD
- Zoro #
- G2690576
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Sheet Size
- 8 1/2 in x 11 in
- Sheet Height
- 11 in
- Sheet Width
- 8 1/2 in
Details
- Item
- Wall Calendar
- Refills
- No
- Style
- Calendars And Planners-Calendars
- Color
- Blue/Gray
- Format
- One Month per Page
- Product Type
- Wall Calendar
- Edition Year
- 2023
- Calendar Reference Blocks
- Current Year
- Julian Dates
- Yes
- Binding Type
- Wire-O
- Calendar Term
- 12-Month (Jan-Dec)
- Sheet Color
- White/Blue/Gray
- Binding Details
- Twin-Wire
- Dated/Undated
- Dated
- Page Theme
- Bar Harbor Artwork
- Hanger Style
- Wire Loop
- Paper Color
- White/Blue/Gray
- Refillable
- Not Refillable
- Includes Julian Dates
- Julian Dates Included
- Date Format
- One Month per Page
- Wire Color
- Blue/Gray
Description
Julian Dates - Monthly - 12 Month - January 2027 to December 2027 - 1 Month Single Page Layout - 8 1/2" x 11" Sheet Size - Blue/Gray Sheet - 1" x 1.25" Block - Wire Bound - Blue, Gray - Paper - 1 Each
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.