Shop AT-A-GLANCE

Recycled Weekly Vertical-Column Appointment Book, 8.75 x 7, Black Cover, 12-Month (Jan to Dec): 2025

  • Mfr # 70951G0513

  • Zoro # G6142048


product price:  $33.35
/ea

Key Features

Refills
No
Style
Appointment Books
Sheet Size
6-7/8 x 8 in
Format
One Month Per Two-Page Spread, One Week Per Two-Page Spread
Paper Color
White/Green
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
70951G0513
Zoro #
G6142048
UPC #
-
Country of Origin
Viet Nam

Dimensions

Sheet Size
6-7/8 x 8 in
Size (Bound-Side First)
8.75 x 7
Sheet Height
8 3/4 in
Sheet Width
7 in

Details

Refills
No
Style
Appointment Books
Format
One Month Per Two-Page Spread, One Week Per Two-Page Spread
Paper Color
White/Green
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Cover Color
Black
Cover Material
Synthetic Leather
Features
Green Living Design, Unruled Blocks,
Item
Planner
Product Type
Planner
Separate Sections
Notes/Memos; Three-Year Reference Calendar
Appointment Ruling
15-min, 7 AM to 8:45 PM (Mon-Fri); 15-min, 7 AM to 5:30 PM (Sat); Open Scheduling (Sun)
Edition Year
2023
Calendar Term
12-Month (Jan-Dec)
Calendar Reference Blocks
Past Month; Current Month; Four Future Months
Dated/Undated
Dated
Page Format
One Week per Two-Page Spread; One Month per Two-Page Spread
Binding Type
Wire-O
Binding Details
Twin-Wire
Refillable
Not Refillable
Date Format
One Month per Two-Page Spread, One Week per Two-Page Spread
Includes Julian Dates
Julian Dates Included

Description

Appointment Book,6-7/8 x 8"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.