Shop AT-A-GLANCE
See all product information
Monthly Planner, 11 x 9, Black, 2022-2023
Mfr # 7026005
Zoro # G004925757
product price:Â $57.95
/eaKey Features
Style
Wire Bound
Format
Monthly
Cover Material
Faux Leather
Features
Reference Calendar, Appointment Schedule, Phone Directory, Address Directory, Double Pocket
Paper Color
White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7026005
Zoro #
G004925757
UPC #
38576000865
Country of Origin
United States
Dimensions
Size Standard
Large
Sheet Width
9"
Sheet Height
11"
Details
Style
Wire Bound
Format
Monthly
Cover Material
Faux Leather
Item
Planner
Features
Reference Calendar, Appointment Schedule, Phone Directory, Address Directory, Double Pocket
Paper Color
White
Color
White, Black
Cover Color
Black
Sheet Quantity
26
Julian Dates
Yes
Ink Color
Black
Description
Great for big picture monthly planning. Premium paper resists ink bleed. Perforated memo section for easy tear-out notes. One month per two-page spread with unruled blocks; past, current and four future months reference. Telephone/address page. features: one month per two-page spread size: 11" x 8-7/8" appointment ruling: open scheduling calendar term: 15-month (jan.-mar.) edition year: 2022-2023 wirebound cover material: simulated leather additional sections: memo, telephone/address larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.