Shop AT-A-GLANCE

Seascape Panoramic Desk Pad, 22 x 17, 2022

  • Mfr # 89803

  • Zoro # G408421251


product price:  $59.39
/ea

Key Features

Sheet Size
Standard
Format
Monthly
Width
21 3/4"
Height
17"
Features
Bleed Resistant Paper, Unruled Daily Block, Notes Section, Corner Protector, Reference Calendar, Durable, Year Date Indicator
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
89803
Zoro #
G408421251
UPC #
38576144057
Country of Origin
United States

Dimensions

Sheet Size
Standard
Width
21 3/4"
Height
17"
Block Width
2.13"
Block Height
2.25"

Details

Item
Calendar
Format
Monthly
Features
Bleed Resistant Paper, Unruled Daily Block, Notes Section, Corner Protector, Reference Calendar, Durable, Year Date Indicator
Paper Color
White
Cover Material
Paper, Poly
Single Page Layout
1 Month
Placement
Desktop, Desk Pad
Ink Color
Black

Description

Tranquil seascape photographs. Background design and color scheme coordinate with each image. Features unruled daily blocks, lined note space and full year calendar reference blocks. Three bonus pages with current year reference calendar, next year reference calendar, and dates to remember. Four corner poly holder with chipboard backing. features: size: 22 x 17 page color/theme: seascapes edition year: 2022 calendar term: 12-month jan.-dec. block size: 2-1/4 x 2-1/8 corner colors: clear holder style: four corners holder material: chipboard backing, poly corners this product arrives to most customers in 2-3 business days.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products