Zoro Homepage

Therma Level Gauge, D 46", 9" Extn, 2"NPT

  • Mfr # H-2-46-9-ALLSS

  • Zoro # G5567493


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Type
2000 Gallon Convault Tank
Tank Depth
46 in
Connection Size
2 in NPT
Calibration Unit Increments
Full, 7/8, 3/4, 5/8, 1/2, 3/8, 1/4, 1/8 Empty
Extension Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-2-46-9-ALLSS
Zoro #
G5567493
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
46 in
Connection Size
2 in NPT
Extension Length
9 in
Manufacturers Warranty Length
1 yr
For Container Depth
46 in
Pipe Size
2 in
Manufacturer Warranty Length
1 yr

Details

Type
2000 Gallon Convault Tank
Calibration Unit Increments
Full, 7/8, 3/4, 5/8, 1/2, 3/8, 1/4, 1/8 Empty
Item
Level Gauge
Assembly Nut Material
Aluminum
Rod Material
316 Stainless
Calibration Unit Material
Inner Glass
Gasket Material
Viton
Bushing Material
Stainless Steel
Float Material
304 Stainless Steel
Accuracy
1/8 of a Tank
Housing Material
Cellulose Acetate
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Units of Measurement
Inches
For Container Type
No Specific Style
Standards
FL Approved
Float Rod Material
316 Stainless Steel
For Container Capacity
No Exact Capacity
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Useful for Chemical Applications
Window Material
Glass
Thread Gender
Male
Graduation Marks
1/8 Increments, Empty, Full
Thread Type
NPT
For Liquid Type
Caustic/Sodium Hydroxide, Concentrated Sulfuric Acid, DEF, E-85, Ethanol, Peroxide, Potassium Hydroxide, Urea
Seal Material
Nitrile Rubber

Description

Level Gauge, Extension Length 9 in, Float Material 304 Stainless Steel, For Container Capacity No Exact Capacity, For Container Depth 46 in, For Container Type No Specific Style, For Liquid Type Caustic/Sodium Hydroxide, Concentrated Sulfuric Acid, DEF, E-85, Ethanol, Peroxide, Potassium Hydroxide, Urea, Graduation Marks 1/8 Increments, Empty, Full, Includes Not Applicable, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 2 in, Accuracy 1/8 of a Tank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.