Shop OIL-RITE
See all product information
Create Account
Standard Nylon Liquid Gauge with 3in. to 12in. Centerline - 3in., 1/2in.-20
- Mfr # B3642-10300BA1W
- Zoro # G416547516
product price:
$
35.15
/ea
Key Features
Width
1 in
Length
2 in
Height
4 in
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B3642-10300BA1W
- Zoro #
- G416547516
- UPC #
- -
- Country of Origin
- United States
- Material
- Nylon
Dimensions
- Width
- 1 in
- Length
- 2 in
- Height
- 4 in
Description
Item # B3642-10300BA1W, Standard Nylon Liquid Level Gauge, 3 Centerline, Front Mount 1/2-20Standard Nylon Liquid Level Gauges can be used to view liquid levels in hydraulic reservoirs, tanks, large steel mill pumps, gearboxes, bearing housings, hydraulic equipment, crankcases, transformers and machinery oil reservoirs. Their use can be extended to any industrial liquid level viewing applications .This gauge has aluminum alloy end blocks. The Trogamid nylon sight is clear and durable. Liquid level and clarity can be viewed from all angles. A 1/8 wide red line on the back of the sight enhances liquid level visibility. Leak-proof construction is achieved with Buna-N seals. The unit tolerates up to 125 PSI and 205° F .Fluid enters through the cross hole in the hollow lower bolt. The gauge is vented into the tank through the cross hole in the top bolt. The length between the center of the two bolts is referred to as the centerline. The distance between the center of the tank holes must be within 1/32 of the centerline measurement. This gauge is mounted from the front of the tank with 2 1/2-20 aluminum bolts. The bolts should be torqued to 90 in-lbs .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.