Shop AT-A-GLANCE
See all product information
WallMates Self-Adhesive Dry Erase Monthly Planning Surface, 36 x 24
Mfr # AW602028
Zoro # G505260388
product price:Â $57.19
/eaKey Features
Format
Monthly
Features
Self-adhesive, Dry Erase Surface, Reference Calendar, Residue-free, Adhesive Backing, Erasable
Color
White
Sheet Height
36"
Mount Type
Wall
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AW602028
Zoro #
G505260388
UPC #
38576098985
Country of Origin
United States
Dimensions
Sheet Height
36"
Sheet Width
24"
Details
Format
Monthly
Features
Self-adhesive, Dry Erase Surface, Reference Calendar, Residue-free, Adhesive Backing, Erasable
Item
Planner
Color
White
Mount Type
Wall
Description
At-a-glance wallmates self-adhesive dry erase monthly planning surface, 36 x 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.