Weekly Block Format Appointment Book Ruled for Hourly Appointments, 8x5, 12-Month (Jan to Dec): 2025

  • Mfr # 70-075-05

  • Zoro # G6142477


product price:  $18.99
/ea

Key Features

Refills
No
Style
Appointment Books
Sheet Size
4-7/8 x 8 in
Format
One Week per Two-Page Spread
Features
Julian Dates, Ruled Blocks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-075-05
Zoro #
G6142477
UPC #
-
Country of Origin
Viet Nam

Dimensions

Sheet Size
4-7/8 x 8 in
Size (Bound-Side First)
8.5 x 5.5
Sheet Height
8 1/2 in
Sheet Width
5 1/2 in

Details

Refills
No
Style
Appointment Books
Format
One Week per Two-Page Spread
Features
Julian Dates, Ruled Blocks
Item
Appointment Book/Personal Organizers
Cover Material
Synthetic Leather
Paper Color
White
Cover Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition
SFI
Product Type
Planner
Color
Black
Appointment Ruling
60-min, 8 AM to 5 PM (Mon-Fri); Open Scheduling (Sat-Sun)
Calendar Reference Blocks
Past Month; Current Month; Two Future Months
Page Format
One Week per Two-Page Spread
Dated/Undated
Dated
Edition Year
2023
Binding Type
Wire-O
Binding Details
Twin-Wire
Separate Sections
Tabbed Telephone/Address Directory
Calendar Term
12-Month (Jan-Dec)
Date Format
One Week per Two-Page Spread
Includes Julian Dates
Julian Dates Included
Refillable
Not Refillable

Description

Planner,4-7/8 x 8",Simulated Leather

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.