Shop HOUSE OF DOOLITTLE
See all product information
Create Account
Breast Cancer Awareness Recycled Ruled Monthly Planner/Journal, 10 x 7, 12-Month (Jan to Dec): 2025
- Mfr # HOD5226
- Zoro # G8983457
product price:Â
$
23.59
/ea
Key Features
Refills
Nonrefillable
Style
Appointment Books
Sheet Size
7 x 10 in
Format
One Month per Two-Page Spread
Cover Color
Pink
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HOD5226
- Zoro #
- G8983457
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sheet Size
- 7 x 10 in
- Size (Bound-Side First)
- 10 x 7
- Sheet Width
- 7 in
- Sheet Height
- 10 in
Description
Breast Cancer Awareness Ruled Monthly Planner/Journal, Refills Nonrefillable, Style Appointment Books, Sheet Size 7 x 10 In., Format One Month per Two-Page Spread, Cover Material Laminated Hardboard, Color Pink
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.