
Yearly Wall Calendar, Vertical
Mfr # PM1228
Zoro # G714868740
product price: $15.79
/eaSold in multiples of 12 for $189.48
Key Features
Paper Color
White
Sheet Height
36 in
Product Type
Wall Calendar
Orientation
Vertical
Sheet Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PM1228
Zoro #
G714868740
UPC #
038576285569
Country of Origin
China
Dimensions
Sheet Height
36 in
Sheet Width
24 in
Details
Item
Wall Calendar
Paper Color
White
Product Type
Wall Calendar
Orientation
Vertical
Sheet Material
Paper
Includes Julian Dates
Julian Dates Included
Calendar Term
12-Month (Jan-Dec)
Date Format
One Year per Page
Description
Yearly Wall Calendar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.