Shop HOUSE OF DOOLITTLE
See all product information
Create Account
EcoTones Recycled Monthly Desk Pad Calendar, 22 x 17, Cordovan Corners, 12-Month (Jan to Dec): 2025
- Mfr # HOD12473
- Zoro # G8982644
product price:Â
$
17.79
/ea
Key Features
Refills
No
Style
Calendars-Desk Pad
Color
Sunset Orchid
Sheet Size
22 in x 17 in
Format
One Month per Page
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HOD12473
- Zoro #
- G8982644
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Desk Pad Calendar
- Refills
- No
- Style
- Calendars-Desk Pad
- Color
- Sunset Orchid
- Format
- One Month per Page
- Product Type
- Desk Pad Calendar
- Calendar Term
- 12-Month (Jan-Dec)
- Julian Dates
- Yes
- Corner Color
- Cordovan
- Binding Color
- Black
- Holder Color
- Black/Natural
- Calendar Reference Blocks
- Current Year
- Edition Year
- 2023
- Holder Style
- Four-Corner Desk-Pad with Backboard (Included)
- Binding Type
- Glued
- Dated/Undated
- Dated
- Paper Color
- Sunset Orchid
- Date Format
- One Month per Page
- Refillable
- Not Refillable
- Includes Julian Dates
- Julian Dates Included
Description
EcoTones(r) Monthly Desk Pad Calendar, Refills No, Calendars-Desk Pad, Sheet Size 22 x 17 In., Format One Month Per Page, Color Sunset Orchid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.