Shop ATC DIVERSIFIED ELECTRONICS
See all product information
Create Account
Alternating Controller
- Mfr # ARD120AAA
- Zoro # G424950551
product price:Â
$
291.99
/ea
Free Shipping & Returns
Key Features
Mechanical Operating Durability
10,000,000
Body Height
1.75 in
Body Depth
3 in
Coil Voltage
120V AC
Maximum Operating Temperature
149 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ARD120AAA
- Zoro #
- G424950551
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Body Height
- 1.75 in
- Body Depth
- 3 in
- Body Width
- 2.38 in
Details
- Item
- Alternating Relay
- Mechanical Operating Durability
- 10,000,000
- Coil Voltage
- 120V AC
- Maximum Operating Temperature
- 149 Degrees F
- Standards
- cURus E55826
- Contact Rating (AC)
- 10 A @ 120V, 5 A @ 120V
- Series
- ARD Series
- Operating Modes
- Alternate
- Input Voltage
- 120V AC
- Minimum Operating Temperature
- 32 Degrees F
- Contact Form
- SPDT
- Electrical Operating Durability
- 100,000
- Power Consumption
- 3 VA
- Mounting Style
- Plug-In
- Number of Pins
- 8
Description
Alternating Relay, Coil Voltage 120V AC, Contact Form SPDT, Contact Rating (AC) 10 A @ 120V, 5 A @ 120V, Number of Pins 8, Operating Modes Alternate, Alternating Mode Selection Method Selector Switch, Mounting Style Plug-In, Power Consumption 3 VA, Body Depth 3 in, Body Height 1.75 in, Body Width 2.38 in, Electrical Operating Durability 100,000, Input Voltage 120V AC, Maximum Operating Temperature 149 Degrees F, Mechanical Operating Durability 10,000,000
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.