Expandable Alternating Relays

  • Mfr # SPM24AEA100K
  • Zoro # G624302150
product price: 
$
937.99
/ea
Free Shipping & Returns

Key Features

Electrical Connection
11-Pin Terminal
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
131 Degrees F
For Use With
Submersible Pump Motors
Body Depth
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SPM24AEA100K
Zoro #
G624302150
UPC #
-
Country of Origin
United States

Dimensions

Body Depth
4 in
Body Width
4 in
Body Height
3 in

Details

Item
Expandable Alternating Relay
Electrical Connection
11-Pin Terminal
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
131 Degrees F
For Use With
Submersible Pump Motors
Standards
cULus Listed
Contact Rating (AC)
10 A @ 120V
Mechanical Operating Durability
10,000,000
Coil Voltage
24V AC/DC
Number of Channels
Single Channel
Contact Form
SPDT
Series
SPM Series
Electrical Operating Durability
100,000
Current Rating
10 A
Seal Leak Maximum Resistance
100 kiloohm
Mounting Style
Plug In
Seal Leak Minimum Resistance
4.7 kiloohm
Status Indicator
LED Indicator
Power Consumption
4 VA
Number of Pins
11
Base Shape
Octal
Input Voltage
24V AC/DC
Relay Function
Over Temperature, Seal Leakage
Compatible Product Type
Submersible Pump Motors

Description

Expandable Alternating Relay, Contact Form SPDT, Current Rating 10 A, Electrical Connection 11-Pin Terminal, Input Voltage 24V AC/DC, Number of Channels Single Channel, Number of Pins 11, Relay Function Over Temperature, Seal Leakage, Seal Leak Minimum Resistance 4.7 kiloohm, Seal Leak Maximum Resistance 100 kiloohm, Status Indicator LED Indicator, Contact Rating (AC) 10 A @ 120V, Contact Rating (DC) Not Applicable, Mounting Style Plug In, Base Shape Octal, Body Depth 4 in, Body Height 3 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews