
Alternating Relays
Mfr # ARA120ADA
Zoro # G603528489
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Alternating Mode Selection Method
Control Switch
Status Indicator
LED Indicates Next Load to Energize
Standards
CSA, cURus
Series
ARA Series
Contact Form
DPDT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARA120ADA
Zoro #
G603528489
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Body Width
2.38 in
Body Height
3 in
Body Depth
1.75 in
Overall Depth
1.75 in
Details
Alternating Mode Selection Method
Control Switch
Item
Alternating Relay
Status Indicator
LED Indicates Next Load to Energize
Standards
CSA, cURus
Series
ARA Series
Contact Form
DPDT
Operating Modes
Alternate
Power Consumption
3 VA
Mechanical Operating Durability
10,000,000
Coil Voltage
120V AC
Maximum Operating Temperature
131 Degrees F
Frequency
50/60 Hz
Contact Rating (AC)
10 A @ 240V (Inductive), 10 A @ 240V (Resistive)
Mounting Style
Panel
Horsepower @ 240V AC
1/4 hp
Base Shape
Square
Minimum Operating Temperature
-4 Degrees F
Horsepower @ 120V AC
1/8 hp
Electrical Operating Durability
100,000
Description
Alternating Relay, Base Shape Square, Coil Voltage 120V AC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V (Inductive), 10 A @ 240V (Resistive), Flat Pin Width Not Applicable, Operating Modes Alternate, Status Indicator LED Indicates Next Load to Energize, Alternating Mode Selection Method Control Switch, Mounting Style Panel, Power Consumption 3 VA, Body Depth 1.75 in, Body Height 3 in, Body Width 2.38 in, Electrical Operating Durability 100,000, Frequency 50/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.