Zoro Homepage

Alternating Relays

  • Mfr # ARA120AHE

  • Zoro # G216497974


product price: $527.99
/ea
Free Shipping & Returns

Key Features

Status Indicator
LED Indicates Next Load to Energize
Contact Form
3PDT
Alternating Mode Selection Method
Control Switch
Standards
CSA, cURus
Coil Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARA120AHE
Zoro #
G216497974
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
1.75 in
Body Height
3 in
Body Width
2.38 in
Body Depth
1.75 in

Details

Status Indicator
LED Indicates Next Load to Energize
Contact Form
3PDT
Alternating Mode Selection Method
Control Switch
Standards
CSA, cURus
Item
Alternating Relay
Coil Voltage
120V AC
Horsepower @ 240V AC
1/4 hp
Power Consumption
3 VA
Maximum Operating Temperature
131 Degrees F
Operating Modes
Alternate
Contact Rating (AC)
10 A @ 240V (Inductive), 10 A @ 240V (Resistive)
Mounting Style
Panel
Electrical Operating Durability
100,000
Base Shape
Square
Frequency
50/60 Hz
Series
ARA Series
Minimum Operating Temperature
-4 Degrees F
Mechanical Operating Durability
10,000,000
Horsepower @ 120V AC
1/8 hp

Description

Alternating Relay, Base Shape Square, Coil Voltage 120V AC, Contact Form 3PDT, Contact Rating (AC) 10 A @ 240V (Inductive), 10 A @ 240V (Resistive), Flat Pin Width Not Applicable, Operating Modes Alternate, Status Indicator LED Indicates Next Load to Energize, Alternating Mode Selection Method Control Switch, Mounting Style Panel, Power Consumption 3 VA, Body Depth 1.75 in, Body Height 3 in, Body Width 2.38 in, Electrical Operating Durability 100,000, Frequency 50/60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.