Zoro Homepage

Alternating Relays

  • Mfr # ARM120AFE

  • Zoro # G516497995


product price: $621.99
/ea
Free Shipping & Returns

Key Features

Standards
UL 913, UL Listed
Alternating Mode Selection Method
Control Switch
Status Indicator
LED Indicates Next Load to Energize
Contact Form
SPST
Frequency
50/60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARM120AFE
Zoro #
G516497995
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
3.25 in
Body Depth
3.25 in
Body Height
3 in
Body Width
4 in

Details

Item
Alternating Relay
Standards
UL 913, UL Listed
Alternating Mode Selection Method
Control Switch
Status Indicator
LED Indicates Next Load to Energize
Contact Form
SPST
Frequency
50/60 Hz
Mounting Style
Surface
Minimum Operating Temperature
-4 Degrees F
Operating Modes
Alternate
Mechanical Operating Durability
10,000,000
Electrical Operating Durability
50,000
Contact Rating (AC)
10 A @ 120V AC, 10 A @ 24V AC
Horsepower @ 120V AC
1/4 hp
Power Consumption
4 VA
Coil Voltage
120V AC
Maximum Operating Temperature
131 Degrees F
Series
ARM Series
Number of Pins
3
Base Shape
Square

Description

Alternating Relay, Base Shape Square, Coil Voltage 120V AC, Contact Form SPST, Contact Rating (AC) 10 A @ 120V AC, 10 A @ 24V AC, Flat Pin Width Not Applicable, Number of Pins 3, Operating Modes Alternate, Status Indicator LED Indicates Next Load to Energize, Alternating Mode Selection Method Control Switch, Mounting Style Surface, Power Consumption 4 VA, Body Depth 3.25 in, Body Height 3 in, Body Width 4 in, Electrical Operating Durability 50,000, Frequency 50/60 Hz, Horsepower @ 120V AC 1/4 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.