Shop ATC DIVERSIFIED ELECTRONICS
See all product information
Create Account
Alterntaing Control Relay
- Mfr # ARM2011
- Zoro # G924301952
product price:Â
$
865.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Temperature
131 Degrees F
Body Width
4 in
Series
ARM Series
Input Voltage
120V AC
Minimum Operating Temperature
-4 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ARM2011
- Zoro #
- G924301952
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Body Width
- 4 in
- Overall Depth
- 3 in
- Body Depth
- 3 in
- Body Height
- 4 in
Details
- Maximum Operating Temperature
- 131 Degrees F
- Series
- ARM Series
- Input Voltage
- 120V AC
- Minimum Operating Temperature
- -4 Degrees F
- Operating Modes
- Alternate
- Frequency
- 50/60 Hz
- Standards
- UL E151578, UL913
- Electrical Operating Durability
- 50,000
- Item
- Alternating Relay
- Power Consumption
- 4 VA
- Contact Rating (AC)
- 10 A @ 24/120V
- Mounting Style
- Surface
- Mechanical Operating Durability
- 10,000,000
- Contact Form
- SPST
- Coil Voltage
- 120V AC
- Number of Pins
- 12
Description
Alternating Relay, Coil Voltage 120V AC, Contact Form SPST, Contact Rating (AC) 10 A @ 24/120V, Number of Pins 12, Operating Modes Alternate, Alternating Mode Selection Method Selector Switch, Mounting Style Surface, Power Consumption 4 VA, Body Depth 3 in, Body Height 4 in, Body Width 4 in, Electrical Operating Durability 50,000, Frequency 50/60 Hz, Input Voltage 120V AC, Maximum Operating Temperature 131 Degrees F, Mechanical Operating Durability 10,000,000
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.