Alternating Relay
- Mfr # ARB24ADA
- Zoro # G224301676
product price:Â
$
401.99
/ea
Free Shipping & Returns
Key Features
Series
ARB Series
Frequency
50/60 Hz
Mounting Style
Plug-In
Maximum Operating Temperature
131 Degrees F
Contact Rating (AC)
10 A @ 240V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ARB24ADA
- Zoro #
- G224301676
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Width
- 2.38 in
- Body Height
- 1.75 in
- Body Depth
- 3 in
Details
- Series
- ARB Series
- Frequency
- 50/60 Hz
- Mounting Style
- Plug-In
- Maximum Operating Temperature
- 131 Degrees F
- Contact Rating (AC)
- 10 A @ 240V
- Mechanical Operating Durability
- 10,000,000
- Number of Pins
- 11
- Contact Form
- DPDT
- Power Consumption
- 3 VA
- Minimum Operating Temperature
- -4 Degrees F
- Coil Voltage
- 24V AC/DC
- Operating Modes
- Alternate
- Horsepower @ 120V AC
- 1/8 hp
- Standards
- CSA, cURus
- Item
- Alternating Relay
- Horsepower @ 240V AC
- 1/4 hp
- Electrical Operating Durability
- 100,000
- Input Voltage
- 24V AC/DC
Description
Alternating Relay, Coil Voltage 24V AC/DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Number of Pins 11, Operating Modes Alternate, Alternating Mode Selection Method Selector Switch, Mounting Style Plug-In, Power Consumption 3 VA, Body Depth 3 in, Body Height 1.75 in, Body Width 2.38 in, Electrical Operating Durability 100,000, Frequency 50/60 Hz, Horsepower @ 120V AC 1/8 hp, Horsepower @ 240V AC 1/4 hp, Input Voltage 24V AC/DC, Maximum Operating Temperature 131 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.