Shop ATC DIVERSIFIED ELECTRONICS
See all product information
Create Account
Digital Counter
- Mfr # 3-0376B100Q50RX
- Zoro # G624301610
product price:Â
$
845.99
/ea
Free Shipping & Returns
Key Features
Counter Display Type
LED
Testing Functions
Batch Counting
Digit Color
Yellow
Output Type
Relay
Terminal Connection Type
Screw Terminals
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3-0376B100Q50RX
- Zoro #
- G624301610
- UPC #
- -
- Country of Origin
- United States
- Item
- Combination Counter Timer
- Counter Display Type
- LED
- Testing Functions
- Batch Counting
- Digit Color
- Yellow
- Output Type
- Relay
- Terminal Connection Type
- Screw Terminals
- Supply Voltage
- 120 V AC
- Display Span - Maximum
- 999,999
- AC Input Voltage - Maximum
- 132 V AC
- Preset Type
- Single Preset
- Operating Temperature - Minimum
- 0 Degrees F
- Standards
- CE, cRUus E48329
- AC Input Voltage - Minimum
- 95 V AC
- Reset Type
- Push Button
- Background Color
- Black
- Operating Temperature - Maximum
- 140 Degrees F
- Mounting Style
- Panel
- Features
- (6) Digit Count Display, Batch Counting Modes, Dual Preset, Interval Counting Mode with Separate Start, Single Preset
- Number of Digits
- 6
- Body Shape
- Square
- Product Type
- Counter/Timer
Dimensions
- Cutout Height
- 2 5/8 in
- Digit Height - Minimum
- 5 mm
- Overall Height
- 2 13/16 in
- Overall Depth
- 6 7/16 in
- Overall Width
- 2 13/16 in
- Digit Height - Maximum
- 5 mm
- Cutout DIN Size
- 72
- Cutout Width
- 2 5/8 in
Description
Digital Counter
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.