Shop ATC DIVERSIFIED ELECTRONICS
See all product information
Create Account
Digital Counter
- Mfr # 3-0385A500Q50PX
- Zoro # G824301779
product price:Â
$
764.99
/ea
Free Shipping & Returns
Key Features
Cutout DIN Size
72
Preset Type
Programmable Preset
Overall Height
2 13/16 in
Testing Functions
Batch Counting
Body Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3-0385A500Q50PX
- Zoro #
- G824301779
- UPC #
- -
- Country of Origin
- United States
- Item
- Combination Counter Timer
- Preset Type
- Programmable Preset
- Testing Functions
- Batch Counting
- Body Shape
- Square
- Supply Voltage
- 120 V AC
- Digit Color
- Yellow
- Background Color
- Black
- Number of Digits
- 4
- Features
- Easy DIP Switch Setup, EEPROM Memory, (3) Adjustable Presets with Internal Cycle Totalizer
- Terminal Connection Type
- Screw Terminals
- Mounting Style
- Panel
- Counter Display Type
- LED
- Product Type
- Counter/Timer
- AC Input Voltage - Minimum
- 120 V AC
- Display Span - Maximum
- 999
- AC Input Voltage - Maximum
- 240 V AC
- Reset Type
- Push Button
- Output Type
- Relay
- Standards
- cRUus E48329
Dimensions
- Cutout DIN Size
- 72
- Overall Height
- 2 13/16 in
- Overall Width
- 2 13/16 in
- Overall Depth
- 6 7/16 in
- Cutout Width
- 2 5/8 in
- Digit Height - Minimum
- 5 mm
- Cutout Height
- 2 5/8 in
- Digit Height - Maximum
- 5 mm
Description
Digital Counter
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.