Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Mount Bracket, Pump Seal Failure Relay, Octal, 10 A, 11 Pins, Plug-In

  • Mfr # SPM120AAA100K

  • Zoro # G203528568


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Panel Mount Bracket
Electrical Connection
11-Pin Plug-In
Base Shape
Octal
Input Voltage
120V AC
Number of Pins
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPM120AAA100K
Zoro #
G203528568
UPC #
-
Country of Origin
United States

Dimensions

Body Height
3.6 in
Body Depth
1.75 in
Overall Depth
1.75 in
Body Width
2.37 in

Details

Item
Pump Seal Failure Relay
Mounting Style
Panel Mount Bracket
Electrical Connection
11-Pin Plug-In
Base Shape
Octal
Input Voltage
120V AC
Number of Pins
11
Current Rating
10 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 250V AC
Standards
cURus E55826
Weight
8 oz
For Use With
Shaft Seal of a Submersible Pump Motor
Features
A Leak is Detected by Sensing the Position of a Resistive Float Switch Installed in the Seal Cavity, The ATC Diversified SPM Series Single Channel Seal Failure Module is a Specialized Control for Monitoring the Shaft Seal of a Submersible Pump Motor
Status Indicator
LED Indicator
Operating Current
10 A at 250V AC (Resistive Load)
Electrical Operating Durability
50,000
Response Time
5 msec
Number of Channels
Single Channel
Seal Leak Maximum Resistance
10 kiloohm
Power Consumption
2 VA
Minimum Operating Temperature
-4 Degrees F
Frequency
50/60 Hz
Relay Function
Seal Leakage
Series
SPM Series
Mechanical Operating Durability
10,000,000
Seal Leak Minimum Resistance
300 ohm
Maximum Operating Temperature
131 Degrees F

Description

Pump Seal Failure Relay, Contact Form DPDT, Current Rating 10 A, Electrical Connection 11-Pin Plug-In, Input Voltage 120V AC, Number of Channels Single Channel, Number of Pins 11, Relay Function Seal Leakage, Seal Leak Minimum Resistance 300 ohm, Seal Leak Maximum Resistance 10 kiloohm, Status Indicator LED Indicator, Contact Rating (AC) 10 A @ 250V AC, Mounting Style Panel Mount Bracket, Base Shape Octal, Body Depth 1.75 in, Body Height 3.6 in, Body Width 2.37 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.