Shop ATC DIVERSIFIED ELECTRONICS

Phase Monitoring Relay

  • Mfr # SLU0200
  • Zoro # G724450867

product price: 
$
266.99
/ea
Free Shipping & Returns

Key Features

Body Depth
3 in
Current Rating
10 A
Phase Unbalance Time Delay
1.0 sec
Frequency
50/60 Hz
Housing Material
Lexan
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SLU0200
Zoro #
G724450867
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Body Depth
3 in
Body Width
2.38 in
Body Height
1.75 in
Fits Chest Size
Both Delta and Wye Systems may be Monitored

Details

Item
Phase Monitoring Relay
Current Rating
10 A
Phase Unbalance Time Delay
1.0 sec
Frequency
50/60 Hz
Housing Material
Lexan
Features
Both Delta and Wye Systems may be Monitored
Maximum Switching Current
10 A
Minimum Operating Temperature
32 Degrees F
Standards
cULus EQ 496Y, UL E55826
Number of Pins
8
Weight
0.5 lb
Maximum Operating Temperature
131 Degrees F
Phase Loss Time Delay
1.0 sec
Base Shape
Octal
Monitored Parameters
Overvoltage, Phase Failure, Phase Sequence, Phase Unbalance, Undervoltage
Contact Rating (AC)
10 A @ 240V
Phase Reversal Time Delay
1.0 sec
Input Voltage
550V AC
Series
SLU-0200 Series
Contact Form
SPDT
Power Consumption
90 VA
Restart Time Delay
0.5 to 300.0 sec
Phase Unbalance
2 to 10%
For Use With
Generators
Maximum Switching Voltage
240V AC
Mounting Style
Plug In
Compatible Product Type
Generators

Description

Phase Monitoring Relay, Base Shape Octal, Contact Form SPDT, Contact Rating (AC) 10 A @ 240V, Current Rating 10 A, Input Voltage 550V AC, Monitored Parameters Overvoltage, Phase Failure, Phase Sequence, Phase Unbalance, Undervoltage, Number of Pins 8, Restart Auto, Restart Time Delay 0.5 to 300.0 sec, Mounting Style Plug In, Body Depth 3 in, Body Height 1.75 in, Body Width 2.38 in, Features Both Delta and Wye Systems may be Monitored, For Use With Generators, Frequency 50/60 Hz

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.