Shop ATC DIVERSIFIED ELECTRONICS
See all product information
Create Account
Phase Monitoring Relays
- Mfr # DPR350C
- Zoro # G424450792
product price:Â
$
242.99
/ea
Free Shipping & Returns
Key Features
Series
DPR-350C Series
Mounting Style
DIN Rail
Input Voltage
300 to 600V AC
IP Rating
IP30
Maximum Operating Temperature
122 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DPR350C
- Zoro #
- G424450792
- UPC #
- -
- Country of Origin
- India
- Item
- Phase Monitoring Relays
- Series
- DPR-350C Series
- Mounting Style
- DIN Rail
- Input Voltage
- 300 to 600V AC
- IP Rating
- IP30
- Maximum Operating Temperature
- 122 Degrees F
- Adjustment Method
- Push Button
- Minimum Operating Temperature
- 32 Degrees F
- Phase Unbalance
- 5 to 99.9%
- Contact Form
- SPDT
- Power Consumption
- 30 VA
- Monitored Parameters
- Asymmetry, Frequency, Overvoltage, Phase Failure, Phase Sequence, Undervoltage
- Current Rating
- 3 A
- Contact Rating (AC)
- 3 A @ 250V, 5 A @ 250V
- Features
- Comprehensive Protection, Customizable Timing, Dual Relays, Shunt Trip Ready
- Standards
- CE, cULus EQ 496Y
- Base Shape
- Square
- Maximum Switching Current
- 5 A
- Weight
- 0.3 lb
- Adjustment Interface
- Digital
- Maximum Switching Voltage
- 250V AC
- Number of Pins
- 12
Dimensions
- Body Width
- 1.37 in
- Body Height
- 3.54 in
- Overall Depth
- 2.77 in
- Body Depth
- 2.77 in
- Fits Chest Size
- Comprehensive Protection, Customizable Timing, Dual Relays, Shunt Trip Ready
Description
Phase Monitoring Relays, Base Shape Square, Contact Form SPDT, Contact Rating (AC) 3 A @ 250V, 5 A @ 250V, Current Rating 3 A, Input Voltage 300 to 600V AC, Monitored Parameters Asymmetry, Frequency, Overvoltage, Phase Failure, Phase Sequence, Undervoltage, Number of Pins 12, Restart Auto, Manual, IP Rating IP30, Mounting Style DIN Rail, Adjustment Interface Digital, Adjustment Method Push Button, Body Depth 2.77 in, Body Height 3.54 in, Body Width 1.37 in
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.