
Phase Monitoring Relays
Mfr # SLA230ASA
Zoro # G903456765
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Standards
cULus Listed, cURus, UL Listed
For Use With
Features
Fixed, Lock Shaft, or Screwdriver Adjustments, Several Enclosure Styles
Weight
2.24 oz
Phase Loss Sensitivity
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLA230ASA
Zoro #
G903456765
UPC #
-
Country of Origin
United States
Dimensions
Body Height
3.1 in
Overall Depth
1.75 in
Body Width
2.38 in
Body Depth
1.75 in
Details
Item
Phase Monitor Relay
Standards
cULus Listed, cURus, UL Listed
For Use With
Features
Fixed, Lock Shaft, or Screwdriver Adjustments, Several Enclosure Styles
Weight
2.24 oz
Phase Loss Sensitivity
Yes
Restart
Auto
Phase Reversal
Yes
Monitored Parameters
Phase Loss, Phase Reversal, Phase Sequence, Undervoltage
Base Shape
Octal
Mounting Style
Plug-In
Power Consumption
3 VA
Adjustment Method
Screwdriver
Undervoltage
90% of Nominal
Minimum Operating Temperature
32 Degrees F
Series
SLA Series
Contact Form
SPDT
Maximum Operating Temperature
131 Degrees F
Input Voltage
190 to 270V AC
Contact Rating (AC)
10 A @ 240V
Description
Phase Monitor Relay, Base Shape Octal, Contact Form SPDT, Contact Rating (AC) 10 A @ 240V, Input Voltage 190 to 270V AC, Monitored Parameters Phase Loss, Phase Reversal, Phase Sequence, Undervoltage, Restart Auto, Mounting Style Plug-In, Adjustment Method Screwdriver, Body Depth 1.75 in, Body Height 3.1 in, Body Width 2.38 in, Features Fixed, Lock Shaft, or Screwdriver Adjustments, Several Enclosure Styles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.