Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Phase Monitoring Relays

  • Mfr # SLD440ALE

  • Zoro # G916497908


product price: $516.99
/ea
Free Shipping & Returns

Key Features

Phase Loss Sensitivity
Yes
Restart
Auto
Phase Unbalance
2 to 10%
Phase Reversal Time Delay
100 msec
Phase Unbalance Time Delay
100.0 msec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLD440ALE
Zoro #
G916497908
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Body Height
3.63 in
Body Width
4 in
Overall Depth
3.25 in
Body Depth
3.25 in

Details

Phase Loss Sensitivity
Yes
Restart
Auto
Phase Unbalance
2 to 10%
Item
Phase Monitor Relay
Phase Reversal Time Delay
100 msec
Phase Unbalance Time Delay
100.0 msec
Phase Reversal
Yes
Maximum Operating Temperature
131 Degrees F
Series
SLD Series
Standards
cURus
Monitored Parameters
Phase Loss, Phase Reversal, Phase Unbalance, Undervoltage
Minimum Operating Temperature
32 Degrees F
For Use With
3-Phase Equipment
Mounting Style
Panel
Contact Form
DPDT
Weight
13.5 oz
Features
Lock Shaft, or Screwdriver Adjustment, Several Enclosure Styles
Undervoltage
370 to 460V
Adjustment Method
Lock Shaft, Screwdriver
Base Shape
Square
Power Consumption
7 VA
Contact Rating (AC)
3 A @ 600V
Input Voltage
440 to 480V AC

Description

Phase Monitor Relay, Base Shape Square, Contact Form DPDT, Contact Rating (AC) 3 A @ 600V, Input Voltage 440 to 480V AC, Monitored Parameters Phase Loss, Phase Reversal, Phase Unbalance, Undervoltage, Restart Auto, Mounting Style Panel, Adjustment Method Lock Shaft, Screwdriver, Body Depth 3.25 in, Body Height 3.63 in, Body Width 4 in, Features Lock Shaft, or Screwdriver Adjustment, Several Enclosure Styles, For Use With 3-Phase Equipment, Maximum Operating Temperature 131 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.