Phase Voltage Monitor Realys
- Mfr # SLE0108
- Zoro # G224450688
product price:Â
$
302.99
/ea
Free Shipping & Returns
Key Features
Base Shape
Square
Current Rating
3 A
Number of Pins
12
Mounting Style
Surface
Input Voltage
600V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SLE0108
- Zoro #
- G224450688
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Phase Voltage Monitor Realys
- Base Shape
- Square
- Current Rating
- 3 A
- Number of Pins
- 12
- Mounting Style
- Surface
- Input Voltage
- 600V
- Monitored Parameters
- Phase Loss, Phase Reversal, Undervoltage
- Contact Rating (AC)
- 3 A @ 600V
- Contact Form
- DPDT
- Series
- SLE Series
Description
Phase Voltage Monitor Realys, Base Shape Square, Contact Form DPDT, Contact Rating (AC) 3 A @ 600V, Current Rating 3 A, Input Voltage 600V, Monitored Parameters Phase Loss, Phase Reversal, Undervoltage, Number of Pins 12, Mounting Style Surface
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.