Relay Socket, 10 A, Screw
- Mfr # RB-08
- Zoro # G624450738
product price:Â
$
16.35
/ea
Key Features
Number of Pins
8
Mounting Style
Surface
Depth
0.63 in
Width
2.12 in
Compatible Relays
319E, 329A, 339B, 405AE, 405AR, 405C, 407C, 409B, 417B, 422AR, 425A, CMB, KAA, MAR, PRA, SLA, TBD, TBE, TDL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RB-08
- Zoro #
- G624450738
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 0.63 in
- Width
- 2.12 in
- Height
- 2.13 in
Details
- Number of Pins
- 8
- Mounting Style
- Surface
- Compatible Relays
- 319E, 329A, 339B, 405AE, 405AR, 405C, 407C, 409B, 417B, 422AR, 425A, CMB, KAA, MAR, PRA, SLA, TBD, TBE, TDL
- Current Rating
- 10 A
- Standards
- CSA Certified, UL Recognized
- Item
- Relay Socket
- Socket Type
- Standard
- Base Style
- Octal
- Contact Rating (AC)
- 10 A @ 600V
- Electrical Connection
- Screw
Description
Relay Socket, Base Style Octal, Contact Form Not Applicable, Current Rating 10 A, Electrical Connection Screw, Number of Pins 8, Socket Type Standard, Mounting Style Surface, Compatible Relays 319E, 329A, 339B, 405AE, 405AR, 405C, 407C, 409B, 417B, 422AR, 425A, CMB, KAA, MAR, PRA, SLA, TBD, TBE, TDL, Contact Rating (AC) 10 A @ 600V, Depth 0.63 in, Height 2.13 in, IP Rating Not Applicable, Standards CSA Certified, UL Recognized, Width 2.12 in
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.