Shop ATC DIVERSIFIED ELECTRONICS

Time Delay Relay, 110/120V AC/DC, DPDT

  • Mfr # TUC120AKA300
  • Zoro # G724948128

product price: 
$
291.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP10, IP40
Relay Operation
Electromechanical
Maximum Operating Temperature
131 Degrees F
Maximum Time Setting
300 sec
Contact Form
DPDT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TUC120AKA300
Zoro #
G724948128
UPC #
-
Country of Origin
Taiwan, Province of China
IP Rating
IP10, IP40
Relay Operation
Electromechanical
Maximum Operating Temperature
131 Degrees F
Maximum Time Setting
300 sec
Contact Form
DPDT
Contact Rating (AC)
10 A @ 250V
Operating Time Accuracy
+/-1% (Repeatability), +/-10% (Maximum Setting), 0 to 20% (Minimum Setting)
Minimum Time Setting
3 sec
Weight
5 oz
Delay Function
On Delay
Adjustment Interface
Analog
Reset Method
Forced Reset
Standards
CSA, cURus
Contact Rating (DC)
10 A @ 24V
Power Consumption
3 W
Frequency
50/60 Hz
Electrical Connection
Pin
Number of Pins
8
Adjustment Method
Rotary Knob
Mechanical Operating Durability
10,000,000
Minimum Operating Temperature
32 Degrees F
Item
Time Delay Relay
Mounting Style
Plug-In
Electrical Operating Durability
100,000
Maximum Switching Voltage
250V
Base Shape
Octal
Current Rating
10 A
Series
TUC Series
Coil Voltage
110/120V AC/DC

Dimensions

Body Width
2.35 in
Body Depth
3 in
Body Height
1.75 in

Description

Time Delay Relay, Adjustment Method Rotary Knob, Base Shape Octal, Coil Voltage 110/120V AC/DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 250V, Contact Rating (DC) 10 A @ 24V, Current Rating 10 A, Number of Delay Functions Not Applicable, Delay Function On Delay, Electrical Connection Pin, Flat Pin Width Not Applicable, IP Rating IP10, IP40, Input Voltage Not Applicable, Minimum Time Setting 3 sec, Maximum Time Setting 300 sec, Number of Pins 8, Sealing Not Applicable, Mounting Style Plug-In

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.