Time Delay Relay
- Mfr # 409B500F2X
- Zoro # G824302196
product price:Â
$
448.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
2
Features
Interval Timing, Push-Button Start, Universal Power Supply
Series
409B
Time Setting - Minimum
5 sec
Overall Height
1 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 409B500F2X
- Zoro #
- G824302196
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height
- 1 7/8 in
- Overall Depth
- 3 15/16 in
- Overall Width
- 1 7/8 in
- Fits Chest Size
- Interval Timing, Push-Button Start, Universal Power Supply
Details
- Item
- Electromechanical Timer Switch
- Number of Poles
- 2
- Features
- Interval Timing, Push-Button Start, Universal Power Supply
- Series
- 409B
- Time Setting - Minimum
- 5 sec
- AC Voltage Rating
- 120-240V AC
- Mounting Style
- Panel
- Time Setting - Maximum
- 50 hr
- Operating Temperature - Maximum
- 122 Degrees F
- Product Type
- Timer
- Body Material
- Plastic
- DC Voltage Rating
- 24V DC
- Horsepower @ 240V - Maximum
- 1/4 hp
- Standards
- CE Approval, cULus Listed
- Contact Form
- DPDT
- Current Rating - Maximum
- 10 A
- Operating Temperature - Minimum
- 0 Degrees F
- Horsepower @ 120V - Maximum
- 1/8 hp
Description
Electromechanical Timer Switch, Number of Poles 2, Contact Form DPDT, Number of Trippers Included Not Applicable, Standards CE Approval, cULus Listed
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.