Zoro Homepage

Time-Delay Relay, 3.37 in H, 120V AC

  • Mfr # CP-15M-A

  • Zoro # G416498009


product price: $492.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120V AC
Minimum Time Setting
15 min
Maximum Time Setting
60 min
Contact Form
SPST
Number of Pins
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-15M-A
Zoro #
G416498009
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
3.62 in
Body Height
3.37 in
Body Depth
3.62 in
Body Width
3.37 in

Details

Item
Time Delay Relay
Input Voltage
120V AC
Minimum Time Setting
15 min
Maximum Time Setting
60 min
Contact Form
SPST
Number of Pins
4
Contact Rating (AC)
20 A @ 120V, 20 A @ 240V
Weight
1.4 oz
Maximum Operating Temperature
120 Degrees F
Series
CP Series
Adjustment Method
Dial
Electrical Connection
Screw Terminal
Frequency
50/60 Hz
Minimum Operating Temperature
32 Degrees F
Adjustment Interface
Analog
Standards
RU E104697, UL Listed
Mounting Style
Through Panel

Description

Time-Delay Relay, Adjustment Method Dial, Contact Form SPST, Contact Rating (AC) 20 A @ 120V, 20 A @ 240V, Electrical Connection Screw Terminal, Input Voltage 120V AC, Minimum Time Setting 15 min, Maximum Time Setting 60 min, Number of Pins 4, Mounting Style Through Panel, Adjustment Interface Analog, Body Depth 3.62 in, Body Height 3.37 in, Body Width 3.37 in, Frequency 50/60 Hz, Maximum Operating Temperature 120 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.